Shop All Server Enclosures & Racks
Hammond
3U 19W 16D ADJ SHELF
Mfr # DNRMA1916BK1
Zoro # G510925883
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRMA1916BK1
- Zoro # G510925883
- UPC # 62398096509
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U Cantilever Solid Adjustable Shelf - 16 in. dp - 275 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY (Group 22NF) 12V 55AH SLA Battery INTERNAL THREAD TERMINAL (ML55-12INT6)
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- GPX Gpx Gpxpc332B Gpx Personal Cd Player (RA6126)
- AIPHONE Intercoms (TD-12H/B)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- Hammond Server Enclosures & Racks