Shop All Server Enclosures & Racks
Hammond
3U 19 in.D SOLID DEEP CHNL SHELF
Mfr # DNRMU23BK1
Zoro # G910925940
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DNRMU23BK1
- Zoro # G910925940
- UPC # 62398096505
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Ey9021b (EY9021B PANASONIC)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- SPORTICULTURE Projector Light Broncos (LEDDEN)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 1X 22IN BONDING WIRE KITS (GRDKIT05)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- Hammond Server Enclosures & Racks