Shop All Server Enclosures & Racks
Hammond
3U 19 in.D SOLID DEEP CHNL SHELF
Mfr # DNRMU19BK1
Zoro # G410925907
Free Shipping & Returns
$112.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DNRMU19BK1
- Zoro # G410925907
- UPC # 62398096503
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U Dual-Channel Solid Shelf - 19 in. dp - 300 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER BATTERY ALKALINE AA 4PK (E91BP-4)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- GADGET GUARD Flex Antimicrobial Screen Protector for Apple iPhone 14 / 13 Pro / 13 (VG-GGFLEXD228AP09A)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- Hammond Server Enclosures & Racks