Shop All Server Enclosures & Racks
Hammond
3U 16D LOCKING DRAWER
Mfr # RDRW1900516LG1
Zoro # G410925945
Free Shipping & Returns
$265.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RDRW1900516LG1
- Zoro # G410925945
- UPC # 62398060005
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Commercial Gate Operator, Barrier (MATDCBB3)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Compactflash Card - Data Transfer Rate: (TS2GCF133)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for National Power GSO32R2 + 6V Charger (ML12-6F2CHRGR4628)
- LORELL Keyboard Tray, f/Essentials Desks, 26"x15-2/5"x3-3/5", EPO (LLR18225)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- LOWELL InWall Box (IWB-2214)
- Hammond Server Enclosures & Racks