Shop All Cabinet Accessory
Hammond
3U 15D VENTED RACK SHELF
Mfr # RASV190515BK1
Zoro # G110897849
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Color Black
- Additional Description 3U 15D VENTED RACK SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASV190515BK1
- Zoro # G110897849
- UPC # 62398063385
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Color | Black |
Additional Description | 3U 15D VENTED RACK SHELF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- NVENT HOFFMAN Small Flush Swing Handle, fits Small Doors, Steel (PSHKBL)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CCW)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- Hammond Cabinet Accessory