Shop All Cabinet Accessory
Hammond
3U 14.5D VENTED RACK SHELF
Mfr # RASVL190514BK1
Zoro # G610897851
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Additional Description 3U 14.5D VENTED RACK SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASVL190514BK1
- Zoro # G610897851
- UPC # 62398055671
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Color | Black |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Additional Description | 3U 14.5D VENTED RACK SHELF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 18-10, PK10 (19-004HT)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- ELECTRIDUCT 19" Universal Blank Rack Mount Panels - Electriduct (QWM-ED-WM-1U-BP)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- Hammond Cabinet Accessory