Shop All Server Enclosures & Racks
Hammond
3U 12D LOCKING DRAWER
Mfr # RDRW1900512LG1
Zoro # G610925936
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RDRW1900512LG1
- Zoro # G610925936
- UPC # 62398060004
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Laptop Tray Desk Mount (MI-6352LT)
- EMS MIND READER. Mind Reader Dual Monitor Stand with Drawer, Black (DUBMODR-BLK)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB BP7.5-12, BB HR8-12, HR9-12T2 - 6 Pack (ML8-12MP6111513391574)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- TENG TOOLS Two Shelf Secure Lockable Side Cabinet (For Cab (TCW-CAB03)
- Hammond Server Enclosures & Racks