Shop All Server Enclosures & Racks
Hammond
3U 12D LOCKING DRAWER
Mfr # RDRW1900512BK1
Zoro # G910925865
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RDRW1900512BK1
- Zoro # G910925865
- UPC # 62398048140
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY VGA To HDMI Converter 1080P HD Adapter With Audio Cable For HDTV PC Laptop TV (SANOXY-CABLE106)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 2 Pack (ML18-12MP29697422)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- Hammond Server Enclosures & Racks