Shop All Server Enclosures & Racks
Hammond
3U 10-32 UNIVERSAL RACK RAIL
Mfr # URR3U
Zoro # G410925969
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 1.5
- Length 5.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # URR3U
- Zoro # G410925969
- UPC # 62398092997
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 1.5 |
Length | 5.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for AGT LA640 Battery + 6V Charger (ML4-6CHRGR6471541121)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- Hammond Server Enclosures & Racks