Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 600A 4 Wire, Steel/Gray
Mfr # CN4ST6604
Zoro # G010888732
product price: $3,252.99
/ea
Free Shipping & Returns
$3,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7
- Standards CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 10
- Length 72
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST6604
- Zoro # G010888732
- UPC # 62398002238
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 7 |
Width | 10 |
Length | 72 |
Size | 72 in x 10 in x 7 in (H x W x D) |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Additional Description | 3R/4 Splitter Trough 600A 4 Wire - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 9 Outlet, 15ft Cord (TLM915NC)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- Hammond Enclosure Covers & Accessories