Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 600A 4 Wire, 304 SS
Mfr # CN4ST5604SS
Zoro # G010887995
product price: $5,909.99
/ea
Free Shipping & Returns
$5,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6
- Standards CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 10
- Length 60
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST5604SS
- Zoro # G010887995
- UPC # 62398010362
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 6 |
Width | 10 |
Length | 60 |
Size | 60 in x 10 in x 6 in (H x W x D) |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Stainless Steel |
Color | Unpainted/White |
Finish | Brushed/Powder Coated |
Additional Description | N4XSS SPLTR 60X10X6 |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- HUBBELL 30a Watertight Replacement Caps (HBL50W54)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- BRYANT Locking Device, Male Plug, 15A 125V/10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Term, Blk (7568NP)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- Hammond Enclosure Covers & Accessories