Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 600A 3 Wire, Steel/Gray
Mfr # CN4ST4603
Zoro # G010887964
product price: $2,545.99
/ea
Free Shipping & Returns
$2,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7
- Standards CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 10
- Length 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST4603
- Zoro # G010887964
- UPC # 62398002233
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 7 |
Width | 10 |
Length | 48 |
Size | 48 in x 10 in x 7 in (H x W x D) |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
Additional Description | 3R/4 Splitter Trough 600A 3 Wire - Steel/Gray |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 30A, 32V AC, Not Applicable (AGU-30)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- Hammond Enclosure Covers & Accessories