Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 400A 4 Wire, Steel/Gray
Mfr # CN4ST5404
Zoro # G110888304
product price: $2,365.99
/ea
Free Shipping & Returns
$2,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7
- Standards CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 10
- Length 60
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST5404
- Zoro # G110888304
- UPC # 62398002230
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 7 |
Width | 10 |
Length | 60 |
Size | 60 in x 10 in x 7 in (H x W x D) |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Additional Description | 3R/4 Splitter Trough 400A 4 Wire - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- Hammond Enclosure Covers & Accessories