Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 400A 4 Wire, 304 SS
Mfr # CN4ST5404SS
Zoro # G010888312
product price: $4,625.99
/ea
Free Shipping & Returns
$4,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6
- Standards CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 10
- Length 60
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST5404SS
- Zoro # G010888312
- UPC # 62398010359
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 6 |
Width | 10 |
Length | 60 |
Size | 60 in x 10 in x 6 in (H x W x D) |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Stainless Steel |
Color | Unpainted/White |
Finish | Brushed/Powder Coated |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Additional Description | N4XSS SPLTR 60X10X6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- POWER FIRST 5.9" L Intermediate Cable Tie OR PK 100 (36J212)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- Hammond Enclosure Covers & Accessories