Shop All Cable Trays
Hammond
3R/4 Splitter Trough 400A 4 Wire, 304 SS
Mfr # CN4ST4404SS
Zoro # G110890604
product price: $4,200.99
/ea
Free Shipping & Returns
$4,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
- Length 48
- Width 10
- Material Stainless Steel
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST4404SS
- Zoro # G110890604
- UPC # 62398010358
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 48 |
Width | 10 |
Depth | 6 |
Size | 48 in x 10 in x 6 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating. |
Material | Stainless Steel |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Additional Description | N4XSS SPLTR 48X10X6 |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075WW)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0910B7)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- Hammond Cable Trays