Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 400A 3 Wire, Steel/Gray
Mfr # CN4ST5403
Zoro # G110888380
Free Shipping & Returns
$2,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7
- Standards CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 10
- Length 60
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CN4ST5403
- Zoro # G110888380
- UPC # 62398002229
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 7 |
Width | 10 |
Length | 60 |
Size | 60 in x 10 in x 7 in (H x W x D) |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Additional Description | 3R/4 Splitter Trough 400A 3 Wire - Steel/Gray |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- ILSCO Power Distribution Block, Line Conductor (PDB-16-2/0-3-EC)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- AJAX TOOL WORKS HEAD FITS 1-3/4" & 2-1/16" (AJA1162-3)
- Hammond Enclosure Covers & Accessories