Shop All Cable Trays
Hammond
3R/4 Splitter Trough 400A 3 Wire, Steel/Gray
Mfr # CN4ST4403
Zoro # G610890746
Free Shipping & Returns
$1,995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating; Inner panel is finished in white powder coating.
- Length 48
- Width 10
- Material Steel
- Depth 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CN4ST4403
- Zoro # G610890746
- UPC # 62398002227
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 48 |
Width | 10 |
Depth | 7 |
Size | 48 in x 10 in x 7 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating; Inner panel is finished in white powder coating. |
Material | Steel |
Standards | CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Color | Gray |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Additional Description | 3R/4 Splitter Trough 400A 3 Wire - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- Hammond Cable Trays