Shop All Cable Trays
Hammond
3R/4 Splitter Trough 225A 4 Wire, 304 SS
Mfr # CN4ST4204SS
Zoro # G110890727
product price: $3,302.99
/ea
Free Shipping & Returns
$3,302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
- Length 48
- Width 8
- Material Stainless Steel
- Application The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST4204SS
- Zoro # G110890727
- UPC # 62398010355
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 48 |
Width | 8 |
Depth | 6 |
Size | 48 in x 8 in x 6 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating. |
Material | Stainless Steel |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Additional Description | N4XSS SPLTR 48X8X6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- APC Power Cord, IEC 309 16A, H05VV-F, 8.2 ft., 16A (AP9876)
- SEACHOICE Fuse and Junction Block, 6 Gang, 4-1/4" L x 2-3/4" W x 5/8"H (13361)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 12x12x96, Steel/Gray (C3RWT1296)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- Hammond Cable Trays