Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 225A 3 Wire, Steel/Gray
Mfr # CN4ST5203
Zoro # G110888212
product price: $1,799.99
/ea
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7
- Standards CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 8
- Length 60
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST5203
- Zoro # G110888212
- UPC # 62398002222
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 7 |
Width | 8 |
Length | 60 |
Size | 60 in x 8 in x 7 in (H x W x D) |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Additional Description | 3R/4 Splitter Trough 225A 3 Wire - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 6in, PK5 (HSK-600 3/16 Clr 6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- Hammond Enclosure Covers & Accessories