Shop All Cable Trays
Hammond
3R/4 Splitter Trough 225A 3 Wire, 304 SS
Mfr # CN4ST4203SS
Zoro # G310890657
product price: $2,049.99
/ea
Free Shipping & Returns
$2,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
- Length 48
- Width 8
- Material Stainless Steel
- Standards CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST4203SS
- Zoro # G310890657
- UPC # 62398010337
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 48 |
Width | 8 |
Depth | 6 |
Size | 48 in x 8 in x 6 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating. |
Material | Stainless Steel |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Additional Description | N4XSS SPLTR 48X8X6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- Hammond Cable Trays