Shop All Cable Trays
Hammond
3R/4 Splitter Trough 125A 3 Wire, 304 SS
Mfr # CN4ST3103SS
Zoro # G010890629
Free Shipping & Returns
$2,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
- Length 36
- Width 6
- Material Stainless Steel
- Depth 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CN4ST3103SS
- Zoro # G010890629
- UPC # 62398010332
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 36 |
Width | 6 |
Depth | 5 |
Size | 36 in x 6 in x 5 in (H x W x D) |
Details
Item | Enclosure |
Finish | Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating. |
Material | Stainless Steel |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Additional Description | N4XSS SPLTR 36X6X5 |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 24in W x 6in D x 5ft L, Chrome (KK-24x6x5-EZ)
- Hammond Cable Trays