Shop All Server Enclosures & Racks
Hammond
36U VENTED DOOR FOR RCK
Mfr # RCKVD36UBK1
Zoro # G310925991
Free Shipping & Returns
$410.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 67.88
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCKVD36UBK1
- Zoro # G310925991
- UPC # 62398042871
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 67.88 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- BEA FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to (10FALCONXL)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- MAXELL Silver Oxide Watch Battery SR916SW Low Drain Replaces 373, PK 5 (SR916SW)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- SWE-TECH 3C Caster Wheel Kit, Racks/Cabinets (FWT61J2-11100)
- Hammond Server Enclosures & Racks