Shop All Server Enclosures & Racks
Hammond
36U 24W 32D KNOCKDOWN CABINET
Mfr # RCK36U32BK
Zoro # G710925904
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,363.99
Free 30-Day Returns
Key Features
- Width 25
- Depth 32
- Length 68
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCK36U32BK
- Zoro # G710925904
- UPC # 62398042888
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 25 |
Depth | 32 |
Length | 68 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- ILC Replacement For DAYTONA, COMP6SAFT (COMP-6-SAFT)
- TYCON SYSTEMS PoE Inserter w/ Power & Current LEDS (POE-INJ-LED-S)
- SCHNEIDER ELECTRIC Schneider Electric It Usa; Inc. BE650G1 Back-UPS ES 650 Battery Backup System; 650VA; 8 Outlets; 365 J (BE650G1)
- HAMMOND 36U 19IN 10-32 2-POST RACK (DNRR63HDW)
- HAMMOND 1X 22IN BONDING WIRE KITS (GRDKIT05)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- Hammond Server Enclosures & Racks