Shop All Server Enclosures & Racks
Hammond
36U 23W C2 SOLID DOOR
Mfr # CDF1963SBK1
Zoro # G510925418
product price: $307.19
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$307.19
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CDF1963SBK1
- Zoro # G510925418
- UPC # 62398050136
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
36U Solid Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY NETWORX USB Gateway, Plastic (AL-IME-USB)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Assorted Colors, PK3 (99122)
- MIGHTY MAX BATTERY 12V 5AH Trailer Break Away Kit Battery (ML5-12195)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery (ML1.3-12211)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- Hammond Server Enclosures & Racks