Shop All Server Enclosures & Racks
Hammond
36U 23W C2 LOUVERED DOOR
Mfr # CDF1963LBK1
Zoro # G910925407
product price: $306.39
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$306.39
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CDF1963LBK1
- Zoro # G910925407
- UPC # 62398050135
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
36U Louvered Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- DURACELL Specialty Watch Battery (D384/392PK09)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Power-Sonic PS121000B, PS12000 (MAX3962275)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- Hammond Server Enclosures & Racks