Shop All Server Enclosures & Racks
Hammond
36U 23W 31.5D C2 GRY ASSEMBLY
Mfr # C2RR196331LG1
Zoro # G910926121
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,962.99
Free 30-Day Returns
Key Features
- Width 23
- Depth 31.5
- Length 70.31
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C2RR196331LG1
- Zoro # G910926121
- UPC # 62398012004
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 31.5 |
Length | 70.31 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Includes | Frame, Rails (4), Side Panels, Door, Top |
Item | Racks & Cabinets |
Description
36U 31.5D C2RR Rapid Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 62916)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- LOWELL Portable Rack 24Ux27D (LPR-2427FV)
- Hammond Server Enclosures & Racks