Shop All Server Enclosures & Racks
Hammond
36U 23W 23.6D C2 GRY ASSEMBLY
Mfr # C2RR196323LG1
Zoro # G610926155
product price: $1,842.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Key Features
- Width 23
- Depth 23.63
- Length 70.31
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C2RR196323LG1
- Zoro # G610926155
- UPC # 62398012002
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 23.63 |
Length | 70.31 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Includes | Frame, Rails (4), Side Panels, Door, Top |
Item | Racks & Cabinets |
Description
36U 23D C2RR Rapid Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER14505 3.6V 2.4Ah AA Lithium Battery Tabs Sensors Detectors (ER14505/T)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- PEERLESS Universal Flat TV Wall Mount, 32" to 50" Screen (SF640)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- APC Netbotz Spot Fluid Sensor - 15 Ft (NBES0301)
- Hammond Server Enclosures & Racks