Shop All Server Enclosures & Racks
Hammond
36U 23W 23.6D C2 BLK ASSEMBLY
Mfr # C2RR196323BK1
Zoro # G910925995
product price: $1,842.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Key Features
- Width 23
- Depth 23.63
- Length 70.31
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C2RR196323BK1
- Zoro # G910925995
- UPC # 62398043934
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 23.63 |
Length | 70.31 |
Details
Material | Steel |
Color | Black |
Includes | Frame, Rails (4), Side Panels, Door, Top |
Item | Racks & Cabinets |
Description
36U 23D C2RR Rapid Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93CT)
- RCA IR Master Remote Control, Black (KM38R01)
- BATTERY CLERK AJC® Panasonic 12V 26Ah 12V 26Ah Sealed Lead Acid Battery (AJC-D26S-C-0-157058)
- ILC Replacement for Artograph Prism Image Projector replacement light bulb lamp (PRISM IMAGE PROJECTOR ARTOGRAPH)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- Hammond Server Enclosures & Racks