Shop All Server Enclosures & Racks
Hammond
36U 19IN 10-32 2-POST RACK
Mfr # DNRR63HDW
Zoro # G610926209
product price: $439.29
/ea
Free Shipping & Returns
$439.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 15
- Length 69.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRR63HDW
- Zoro # G610926209
- UPC # 62398084220
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 15 |
Length | 69.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
36U, 19 in. Rack Mounting, 69.13 in. Overall Height - Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 - 6 Pack (ML9-12MP6174)
- MONOPRICE Wihd 60 GHz HDMI Extender, 30M (16049)
- EMS MIND READER. Mind Reader Metal Monitor Stand Riser with 2 Removable Organizer Drawers, Black (2TDMESHY-BLK)
- DANTONA Barcode Scanner Battery, BCS-SG20 (BCS-SG20)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- SUPERMICRO SuperChassis 1000W 3U Rackmount Server Chassis (Black) (CSE-836BE1C-R1K03B)
- Hammond Server Enclosures & Racks