Shop All Server Enclosures & Racks
Hammond
36U 19IN 10-32 2-POST RACK
Mfr # DNRR63HDKB
Zoro # G810925866
product price: $410.79
/ea
Free Shipping & Returns
$410.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 15
- Length 69.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRR63HDKB
- Zoro # G810925866
- UPC # 62398047515
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 15 |
Length | 69.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
36U, 19 in. Rack Mounting, 69.13 in. Overall Height - Knockdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Generac GP8000E Electric Generator (MAX3945702)
- ASSOCIATED EQUIPMENT $FAST CHARGER 6/12/18/24V (AE6002B)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- ILC Replacement for Briggs AND Stratton 040243a Generator High Rate AGM (150wpc) Battery (040243A GENERATOR HIGH RATE AGM (150WPC) BATTERY)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 45U 10-32 UNIVERSAL RACK RAIL (URR45U)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- PLANET AUDIO Planet Audio PX12 12 in. 1000W Flat Subwoofer (PX12)
- Hammond Server Enclosures & Racks