Shop All Enclosure Covers & Accessories
Hammond
36 in. Standard Desk Cover, 36 x 16.375, Steel/Lt Gray
Mfr # 2CLDC3636
Zoro # G110891106
product price: $250.39
/ea
Free Shipping & Returns
$250.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description 36" Standard Desk Cover - 36 x 16.375 - Steel/Lt Gray
- Features For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLDC3636
- Zoro # G110891106
- UPC # 62398084702
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Cover |
Material | Steel |
Additional Description | 36" Standard Desk Cover - 36 x 16.375 - Steel/Lt Gray |
Features | For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- HOMEVISION TECHNOLOGY Twist on F Connector to BNC Female --Bag, 50PK (DGA6065C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- Hammond Enclosure Covers & Accessories