Shop All Enclosure Covers & Accessories
Hammond
36 in. Standard Desk Cover, 36 x 16.375, 304 SS
Mfr # 2CSDC3636
Zoro # G310891302
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel.
- Additional Description 36" Standard Desk Cover - 36 x 16.375 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSDC3636
- Zoro # G310891302
- UPC # 62398099496
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Cover |
Material | Stainless Steel |
Features | For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel. |
Additional Description | 36" Standard Desk Cover - 36 x 16.375 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- Hammond Enclosure Covers & Accessories