Shop All Enclosure Covers & Accessories
Hammond
36 in. Deep Desk Cover, 36 x 23.025, Steel/Lt Gray
Mfr # 2CLDC3643
Zoro # G910891085
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel.
- Additional Description 36" Deep Desk Cover - 36 x 23.025 - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLDC3643
- Zoro # G910891085
- UPC # 62398084703
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Cover |
Material | Steel |
Features | For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel. |
Additional Description | 36" Deep Desk Cover - 36 x 23.025 - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2 AWG, 25 ft., Red, Rubber (19YE28)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 10mm W, Color Yellow (WL-SW-0375-50-YL)
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- Hammond Enclosure Covers & Accessories