Shop All Enclosure Covers & Accessories
Hammond
36 in. Base Cover, 1.5 x 36 x 18, 304 SS
Mfr # 2CSBC3636
Zoro # G310891333
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal.
- Additional Description 36" Base Cover - 1.5 x 36 x 18 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSBC3636
- Zoro # G310891333
- UPC # 62398099504
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Should be used to close top opening (of either single or dual access) base when no other components are mounted on the base's top; Constructed of 14 gauge steel; Available light gray and stainless steel; Can also be used on the underside of a Standard Desk Unit, Standard Turret and Data Terminal. |
Additional Description | 36" Base Cover - 1.5 x 36 x 18 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-50)
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- WIREMOLD Pole Extender (25DTP-E10)
- Hammond Enclosure Covers & Accessories