Shop All LED Under Cabinet Lighting
Hammond
34.5 in. LED Light Kit
Mfr # FLK15LED
Zoro # G110893490
Free Shipping & Returns
$367.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # FLK15LED
- Zoro # G110893490
- UPC # 62398091115
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Item | Accessories |
Voltage | 120 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1,500 W, White, Mogul Screw (E39) (8756)
- ILC Replacement For ADVANCE IZT2S24D35M (IZT2S24D35M)
- ILC Replacement for Whelen Engineering S30tl (S30TL WHELEN ENGINEERING)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- SUNLITE LED 46 In. Linkable Under Cabinet Fixture Plug-In, CCT 30K-50K, 50,000 Hour Life, ETL listed (53110-SU)
- JESCO SLEEK LED 24" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-24/40-W-SW)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T12W)
- MAXIM LIGHTING CounterMax 5K 30'' 2700-5000K LED Under Cabinet (89866BZ)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 3 9 In. Bars White (LEDUC9-3CCT-ACK)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- Hammond LED Under Cabinet Lighting