Shop All Server Enclosures & Racks
Hammond
32U PIVOT ADJ DEPTH WALL RACK
Mfr # HWMR1932UBK
Zoro # G310925403
Free Shipping & Returns
$440.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 24
- Length 61.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HWMR1932UBK
- Zoro # G310925403
- UPC # 62398052258
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 24 |
Length | 61.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
32U Adjustable Depth Center Swing Wall Rack 18 in.-24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coin Cell, 2430, Lithium, 3V (5HXG8)
- SCHNEIDER ELECTRIC Schneider Electric IT USA RBC35 Replacement Battery Cartridge No. 35 (RBC35)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Motorcycle Battery Replaces Yuasa YTX20L-BS (YTX20L-BSGEL14)
- JBL Go 3 Waterproof Bluetooth Speaker, Blue (JBLGO3BLUAM)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- SILVERSTONE Silverstone Technology PS07B Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (PS07B)
- Hammond Server Enclosures & Racks