Shop All Server Enclosures & Racks
Hammond
32U 29D SWING-OUT WALL CABINET
Mfr # HWM2432U26BK
Zoro # G810925606
product price: $1,709.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Key Features
- Width 24.68
- Depth 31.7
- Length 62.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWM2432U26BK
- Zoro # G810925606
- UPC # 62398077783
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.68 |
Depth | 31.7 |
Length | 62.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
32U 24W 31.7D Swing Out Wall Cabinet w/ Vented Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Prescolite 12-255 (ML4-645104106)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- MG ELECTRONICS TV/CCTV Hinged Arm Monitor Wall Mount Bracket For Monitor 9" - 14" (WB-2)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- Hammond Server Enclosures & Racks