Shop All Server Enclosures & Racks
Hammond
32U 23W C2 LOUVERED DOOR
Mfr # CDF1956LLG1
Zoro # G510925654
product price: $297.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CDF1956LLG1
- Zoro # G510925654
- UPC # 62398057502
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Accessories |
Description
32U Louvered Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE MATTERS CAT 6 RJ45 PASS-THROUGH, 200PK (180097X200)
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- DANTONA Dantona COMP-158 3.6V & 2100 mAh Lithium Replacement PLC Battery for Eternacell - B9670B (COMP-158)
- RITRON Wireless PA Speaker System, VHF (LM-V150System)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- LOWELL Portable Rack 14Ux22D (LPR-1422)
- Hammond Server Enclosures & Racks