Shop All Server Enclosures & Racks
Hammond
32U 23W C2 LOUVERED DOOR
Mfr # CDF1956LBK1
Zoro # G410925631
product price: $297.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CDF1956LBK1
- Zoro # G410925631
- UPC # 62398032920
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
32U Louvered Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ritar Rt1270 Battery (RT1270 BATTERY RITAR)
- BARSKA Metal Detector, Scan Depth 6", 2.1 lb. (BE12592)
- TEKTONE Apartment Speaker Station (IR204E)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- Hammond Server Enclosures & Racks