Shop All Server Enclosures & Racks
Hammond
32U 23D SWING-OUT WALL CABINET
Mfr # HWM2432U20WDBK
Zoro # G810925613
product price: $1,709.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Key Features
- Width 24.68
- Depth 25.7
- Length 62.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWM2432U20WDBK
- Zoro # G810925613
- UPC # 62398069666
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.68 |
Depth | 25.7 |
Length | 62.75 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
32U 24W 25.7D Swing Out Wall Cabinet w/ Window Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Home Theater Bluetooth Stereo Receiver (PT390BTU)
- ILC Replacement for Enersys 0809-0010 Battery (0809-0010 BATTERY ENERSYS)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (1/2AA-400)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- EXTREME MAX Extreme Max 3006.8468 Horizontal Surfboard/SUP Storage Rack - Twin (3006.8468)
- Hammond Server Enclosures & Racks