Shop All Server Enclosures & Racks
Hammond
32U 21.34W 24.5D CABINET BLK
Mfr # REFK1905624BK1
Zoro # G910926350
product price: $963.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Width 21.34
- Depth 24.5
- Length 61.19
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # REFK1905624BK1
- Zoro # G910926350
- UPC # 62398050167
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21.34 |
Depth | 24.5 |
Length | 61.19 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 9V Battery, Mortise, 100dB (EAX-500W BLACK W-CYL)
- VERBATIM DRIVE, FLASH, USB, METAL, 16GB (VER98748)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (45J7915-AO)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- Hammond Server Enclosures & Racks