Shop All Server Enclosures & Racks
Hammond
30W BLK H1 AIR CHIMNEY TOP
Mfr # H1TC30BK
Zoro # G510926156
product price: $72.09
/ea
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1TC30BK
- Zoro # G510926156
- UPC # 62398080277
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- BRADY Parking Permits, Rearview, 201-300, Wht/Blu (96263)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Chime Receiver (STI-3353)
- ILC Replacement For CAMERON SINO, CSWB300MD (CS-WB300MD)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- PLANET AUDIO Planet Audio PX12 12 in. 1000W Flat Subwoofer (PX12)
- Hammond Server Enclosures & Racks