Shop All Server Enclosures & Racks
Hammond
30W 44U 42D C4RR Server Cabinet Assembly
Mfr # C4RR307742SBK1
Zoro # G710924242
product price: $3,319.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,319.99
Free 30-Day Returns
Key Features
- Width 30
- Depth 42
- Length 83.75
- Material Steel
- Includes Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4RR307742SBK1
- Zoro # G710924242
- UPC # 62398004095
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 42 |
Length | 83.75 |
Details
Material | Steel |
Includes | Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2) |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- DANTONA Battery 12 Volt Alkaline Dantona Electronic Door Lock Battery (DL-30)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- AUDIOVOX HDMI EXT Connector (DHDHE)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- Hammond Server Enclosures & Racks