Shop All Server Enclosures & Racks
Hammond
30W 44U 36D C4RR Server Cabinet Assembly
Mfr # C4RR307736SBK1
Zoro # G610924229
product price: $3,234.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,234.99
Free 30-Day Returns
Key Features
- Width 30
- Depth 36
- Length 83.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4RR307736SBK1
- Zoro # G610924229
- UPC # 62398004094
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 36 |
Length | 83.75 |
Details
Material | Steel |
Color | Black |
Includes | Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2) |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1200sqft (ODW12-MDW)
- ENERGIZER Coin Cell, 2025, 3V (ECR2025BP)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- VERBATIM Drive, Usb, 8 GB, Pinstripe, PK5 (49062BD)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- Hammond Server Enclosures & Racks