Shop All Server Enclosures & Racks
Hammond
2U VERTICAL WALL RACK
Mfr # VPB192UBK
Zoro # G710926338
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.19
- Depth 4.19
- Length 7.69
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # VPB192UBK
- Zoro # G710926338
- UPC # 62398089556
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19.19 |
Depth | 4.19 |
Length | 7.69 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Heavy Duty Vertical Wall Bracket - 2U x 4.19 in. dp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT IPhone Repair Kit, 6pc (PK-9110)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- TRIPP LITE USB 2.0 Cable, A/B Repeater, M/M, 25" (U042-025)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- COMPULOCKS Space Ipad Enclorsure Wall Mnt (299PSENB)
- Hammond Server Enclosures & Racks