Shop All Server Enclosures & Racks
Hammond
2U SLOTTED VENTED ALUM Panel
Mfr # PVSA19003BK2
Zoro # G610926513
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PVSA19003BK2
- Zoro # G610926513
- UPC # 62398062740
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Green (ZBRM22A0)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- Hammond Server Enclosures & Racks