Shop All Server Enclosures & Racks
Hammond
2U SLOTTED STEEL VENTED Panel
Mfr # PVSS19003LG2
Zoro # G710926628
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PVSS19003LG2
- Zoro # G710926628
- UPC # 62398076000
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Ear Loop Earpiece, Black, Acoustic Tube (SP-AT1)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275209)
- PYLE Pyle Pro 1000 Watt Dj Amp (PTA1000)
- ILC Replacement for Panasonic Vl2330-1hf (VL2330-1HF PANASONIC)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- WOOD SHED Solid Oak 4 Row Dowel CD-DVD Cabinet Tower (415-12 Combo)
- Hammond Server Enclosures & Racks