Shop All Server Enclosures & Racks
Hammond
2U RACK MOUNT BLOWER
Mfr # HB2160A
Zoro # G510926521
product price: $416.09
/ea
Free Shipping & Returns
$416.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HB2160A
- Zoro # G510926521
- UPC # 62398051502
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Material | Steel |
Item | Accessories |
Description
19 in. Blower - 2U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Throat Microphone, 65inLx4-1/4inWx3/4inH (AVPH8)
- MIGHTY MAX BATTERY 12V, 35Ah, BATTERY, MEDICAL RESOURCE ODYSSEY 600,600HC (ML35-12369)
- EZGENERATION AA Alkaline Battery Bulk Pack - 20 Pack (EZ1099)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- SWE-TECH 3C Caster Wheel Kit, Racks/Cabinets (FWT61J2-11100)
- Hammond Server Enclosures & Racks