Shop All Server Enclosures & Racks
Hammond
2U PIVOTING RAIL UNIT
Mfr # HLP2UR
Zoro # G610924410
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HLP2UR
- Zoro # G610924410
- UPC # 62398056734
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Accessories |
Description
2U Round Hole Pivoting Rail Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Db365w (DB365W)
- EATON Software, For Easy E4 Control Relays (EASYSOFT-SWLIC)
- KLEIN TOOLS USB-C Male to Female Cable, 1.5-Foot (62807)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- COMPULOCKS Space Ipad Enclorsure Wall Mnt (299PSENB)
- Hammond Server Enclosures & Racks