Shop All Server Enclosures & Racks
Hammond
2U HINGED PLEXI COVER
Mfr # RMSC1902BK1
Zoro # G210924315
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RMSC1902BK1
- Zoro # G210924315
- UPC # 62398074112
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 6V PLC Computer Backup Battery Replaces A06B-0073-K001 COMP-164 (EBPLC-164)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sealed AGM Battery (ML35-1231411)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7803)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Pride Mobiliity Celebrity X - 2 Pack (ML35-12MP256915516110597)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 6X 16IN BONDING WIRE KITS (GRDKIT02)
- HAMMOND 36U 19IN 10-32 2-POST RACK (DNRR63HDW)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- Hammond Server Enclosures & Racks